PORTWEST S441 CLASSIC RAIN TROUSERS BLACK M
PORTWEST S441BKRM RAIN TROUSERS BLACK
See technical informationReferences
Portwest:S441BKRM
Rubix:2590152
EAN:5036108162543



Product details : PORTWEST S441 CLASSIC RAIN TROUSERS BLACK M
Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money.
Strengths
Lightweight, waterproof fabric with taped seams prevents water penetration
Side access pockets
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Retail bag which aids presentation for retail sales
Generous fit for wearer comfort
Extremely water resistant fabric finish, water beads away from fabric surface
Taped seams to provide additional protection
REACH compliant PVC coating
40+ UPF rated fabric to block 98% of UV rays
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days