HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M


Voss Waterproof PU Rain Pant

References
helly hansen:70480-990-M
rubix:2001431
ean:7040051270178
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M


The Voss Pant is based on totally windproof and waterproof PU fabric with Helox+ technology which provides full weather protection. The lightweight stretch PU Helox+ material adds extra comfort when wearing this jacket for hours on end.
Coating : Polyurethane

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
  • Usually arrives within 14 working days