Portwest S594 Extreme Bib & Brace
Colour | orange |
---|---|
Size | 2xl |
Class EN20471 | 2 |
Colour | orange |
---|---|
Size | 2xl |
Class EN20471 | 2 |
Main material | polyester |
Knee pad pocket | yes |
Grammage | 200 g/m² |
Material | portwest extreme: 100% polyester, 300d stretch oxford, with a stain resistant finish, pu membrane 200g |
Usually arrives within 14 working days