MASCOT 15690 ASHFORD WINTER TROUSERS HV YEL L
Winter trousers Ashford yellow
See technical informationReferences
Mascot:15690-231-17-L
Rubix:80450481
EAN:5711074338245

Product details : MASCOT 15690 ASHFORD WINTER TROUSERS HV YEL L
Snow locks inside the leg to keep snow and dirt out. High warm waistline at the back, leading around to the stomach. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots. Adjustable kneepad pockets with flap and top access, so dirt doesn’t collect. Breathable, wind and waterproof with taped seams.
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Colour | yellow |
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
- Usually arrives within 14 working days
