PORTWEST S776 BIZFLAME RAIN HI VIS ANTI STATIC FR BODYWARMER YELLOW XL


PORTWEST S776 BIZFLAME RAIN HI VIS ANTI STATIC BODYWARMER

References
portwest:S776-Y-XL
rubix:80360830
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Class EN204712
See all Specifications

Product details : PORTWEST S776 BIZFLAME RAIN HI VIS ANTI STATIC FR BODYWARMER YELLOW XL


A great addition to the Bizflame Rain Range, this multi- functional bodywarmer offers all the safety properties of the other garments in this range including a concealed mobile phone pocket under the stormflap for easy access and a quilted flame resistant lining for maximum protection and comfort.

Strengths

  • FR cotton lined for added warmth and comfort
  • Padded collar for added comfort
  • Internal chest pocket
  • Lower front pockets with hook and loop closure
  • Storm flap front to protect against the elements
  • External standards label for quick identification of protection levels
  • Anti-static
  • Premium sew on flame resistant reflective tape
  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Taped seams to provide additional protection
  • 4 pockets for ample storage
  • Two-way zip for quick and easy access
  • Concealed phone pocket
  • Radio loops for easy clipping of a radio
  • CE certified
  • CE-CAT III
  • UKCA marked

Technical specifications


Attributes
ColourYellow
SizeXL
Class EN204712
Main materialPolyester
Material98% Polyester, 2% Antistatic Carbon Fibre
Show UNSPSC/ECL@SS
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • In stock: Next day delivery