LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE 5XL
LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:SL12-O-LEO-5XL
Rubix:237A0746
EAN:5056082320067

Product details : LEO SL12 BEAWORTHY ECOVIZ WOMENS SLV SUPERIOR WAISTCOAT ORANGE 5XL
Leo sl12 beaworthy ecoviz womens slv superior waistcoat orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
