PORTWEST T501 PW3 HV HOLSTER POCKET WORK TROUSERS ORANGE/BLACK 30R

PORTWEST T501-PW3 HIVIZ HOLSTER WORK TROUSER ORANGE/BLACK

See technical informationSee documents

References

Portwest:T501OBR30
Rubix:240A5861
EAN:5036108289684
brand logo

Technical specifications

Colourorange
Size30
Class EN204712
See all Specifications

Documents

Product details : PORTWEST T501 PW3 HV HOLSTER POCKET WORK TROUSERS ORANGE/BLACK 30R


A thoughtfully designed, innovative hi-vis trouser featuring multi-functional holster pockets, top loading kneepad pockets and an easy access multiway thigh pocket for secure storage of phone, keys and tools. Oxford fabric reinforcement at key abrasion points and triple stitching throughout guarantees maximum durability.

Strengths

•Durable polyester/cotton fabric with Texpel stain resistant finish
50+ UPF rated fabric to block 98% of UV rays
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
12 Pockets for ample storage
Top-loading knee pad pockets for quick and easy access
Concealed drop down ID holder on holster pocket
Adjustable hem to accommodate all leg lengths
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified

Technical specifications


Attributes
Colourorange
Size30
Class EN204712
Main materialpolyester
Secondary colourblack
Materialshell fabric : kingsmill: 65% polyester, 35% cotton 300g contrast fabric : 100% polyester oxford 600d
£ 42.51 excl. VAT
/ Each
£ 51.01 incl. VAT
  • Usually arrives within 14 working days

Size

30