References
Sandvik Coromant:VBMT160404-KM3005
Rubix:319A7253
Manufacturer :5755697
EAN:11149316



Product details : SANDVIK VBMT160404-KM3005 COROTURN 5755697
The CoroTurn® 107 turning insert from Sandvik Coromant is designed to provide optimum precision and surface quality during machining operations, as well as efficient chip control. Its HC carbide structure ensures high wear resistance, prolonging tool life while reducing maintenance costs. Designed for high cutting speeds and demanding conditions, this insert meets the needs of industries wishing to optimize their productivity. Its partially cylindrical mounting with a 40-60° chamfer ensures stable, precise clamping, limiting vibration and guaranteeing even wear of the insert, which improves surface quality and prolongs its durability.
Specifications:
Fixing hole diameter: 4.4 mm
Insert shape and size: VB1604
Number of cutting edges: 2
Inscribed circle diameter: 9.525 mm
Insert shape code: Rhombic 35°
Sense: neutral
Substrate: HC
Insert thickness: 4.7625 mm
Main clearance angle: 5°
Insert housing: 16
Insert housing size code (imperial units): 3/8.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. With decades of established expertise, the brand offers innovative products and services designed to optimize the productivity of industrial companies. Recognized for its rigorous quality standards and commitment to sustainability, Sandvik Coromant is a trusted partner for machining professionals.
Specifications:
Fixing hole diameter: 4.4 mm
Insert shape and size: VB1604
Number of cutting edges: 2
Inscribed circle diameter: 9.525 mm
Insert shape code: Rhombic 35°
Sense: neutral
Substrate: HC
Insert thickness: 4.7625 mm
Main clearance angle: 5°
Insert housing: 16
Insert housing size code (imperial units): 3/8.
Brand information:
Sandvik Coromant is a global leader in cutting tools and machining solutions. With decades of established expertise, the brand offers innovative products and services designed to optimize the productivity of industrial companies. Recognized for its rigorous quality standards and commitment to sustainability, Sandvik Coromant is a trusted partner for machining professionals.
Strengths
- Excellent surface quality thanks to optimized chip-breaking geometry;
- Extended tool life for reduced machining costs;
- Suitable for demanding cutting conditions with good machining stability;
- Suitable for pre-finishing operations with excellent chip control.
- Extended tool life for reduced machining costs;
- Suitable for demanding cutting conditions with good machining stability;
- Suitable for pre-finishing operations with excellent chip control.
Applications
The CoroTurn® 107 turning insert is recommended for machining stainless steels in semi-finishing applications. It is particularly suited to the production of parts such as rigid shafts, axles, hubs and gears, guaranteeing high surface quality and optimum yield in industrial production.
Technical specifications
Attributes
| Insert Type | vbmt160404-km3005 |
|---|---|
| Nuance/shade | 3005 |
| Thickness | 4.76 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 146.40 excl. VAT
/ 10 pieces
£ 175.68 incl. VAT
- Usually arrives within 14 working days
