WALTER ROHX1204M0T-A27 WKP35S MILLING INSERTS 5888004
Positive Round
See technical informationSee documentsReferences
Walter:ROHX1204M0T-A27 WKP35S
Rubix:276A1240
Manufacturer :5888004

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver (ticn + al2o3 (+ ticn)) |
| Material | carbide |
Documents
Product details : WALTER ROHX1204M0T-A27 WKP35S MILLING INSERTS 5888004
Walter insert ROHX1204M0T-A27 in carbide with Tiger-tec Silver WKP35S coating (TiCN+Al2O3+TiCN). Positive geometry for milling steel and cast iron.
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | tigertec silver (ticn + al2o3 (+ ticn)) |
| Material | carbide |
| Insert Size | 12 mm |
| Coating | ticn + al2o3 (+ ticn) |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days