SMC AR50-F06 MODULAR STYLE REGULATOR
Modular regulator with purge valve ar60k series
See technical informationReferences
SMC:AR50-F06
Rubix:133A4582

Technical specifications
| Type | body size: 50 |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR50-F06 MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Type | body size: 50 |
| Connecting diameter (inch) | 3/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
£ 62.82 excl. VAT
/ Each
£ 75.38 incl. VAT
- Delivery usually within ( 10 ) days