References
Gates:4L26 6826 POWERATED
Rubix:104A4745
Manufacturer :84236826
EAN:5412571032550
Product details : GATES 84236826 V-BELT 4L260K 6826 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 4l |
|---|---|
| Length | 660 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Usually arrives within 14 working days

