GATES 938633503 V-BELT 5V1320/3 15J3350/3 POWERBAND

PowerBand 15J

See technical information
References
Gates:15J3350/3 POWERBAND
Rubix:138A1536
Manufacturer :938633503
EAN:5412571093131
brand logo
Technical specifications
Profile15j
Interior length3350 mm
Number of ribs3
See all Specifications

Product details : GATES 938633503 V-BELT 5V1320/3 15J3350/3 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile15j
Interior length3350 mm
Number of ribs3
Materialcr
Executionpes
Show UNSPSC/ECL@SS
£ 332.90 excl. VAT
/ Each
£ 399.48 incl. VAT
  • Usually arrives within 14 working days