References
Optibelt:3-5V 1250
Rubix:132A6978
Manufacturer :1604594
EAN:4014486175202





Product details : OPTIBELT BANDED BELT 3-5V 12507700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x127x127 mm |
|---|---|
| Logistic Weight | 2400 g |
| Profile | 5v |
| Outer length | 125 '' |
| Number of ribs | 3 |
| Interior length | 3104 mm |
| Upper width | 52.5 mm |
Show UNSPSC/ECL@SS
£ 208.50 excl. VAT
/ Each
£ 250.20 incl. VAT
- Usually arrives within 14 working days
