References
Gates:SPC4750/4 POWERBAND
Rubix:101A0037
Manufacturer :938154704
EAN:5412571082333

Documents
Product details : GATES 938154704 V-BELT SPC4750/4 POWERBAND
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Strengths
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4750 mm |
| Interior length | 4750 mm |
| Outer length | 4780 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 1,059.63 excl. VAT
/ Each
£ 1,271.56 incl. VAT
- Usually arrives within 14 working days
