References
Mecaline:SPA1082E - 889291
Rubix:243A4214
Manufacturer :889291
EAN:3660338418440

Documents
Product details : MECALINE SPA1082 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1082 mm |
| Interior length | 1037 mm |
| Outer length | 1100 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- In stock: Next day delivery
