Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Aeropropane material
Aeropropane burners
Aeropropane burner
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
PowerCase Ultra
References
sievert:
253511
rubix:
2557255
ean:
7314522535111
Technical specifications
Type
PowerCase Set
Model
253511
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
Technical specifications
Attributes
Type
PowerCase Set
Model
253511
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.65
excl. VAT
/
Each
£
127.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SIEVERT 348641 3/8BSP LH HANDLE
SIEVERT SI344441 ROOFING TORCH DETAIL
SIEVERT POWER JET GAS TORCH 253547 1IN US connection
SIEVERT PRO 88 TORCH HANDLE 3488-08
GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER
MILWAUKEE 4933459762 M12 SOLDERING IRON 1 XPOINTTIP 1XFLAT TIP 1X2.AH
SIEVERT PROMATIC DETAIL POWER BURNER 40MM 3350-02
SIEVERT 348641 3/8BSP LH HANDLE
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
ANTEX XG060KT GAS IRON GASCAT 60
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
SIEVERT SI344441 ROOFING TORCH DETAIL
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
SIEVERT POWER JET GAS TORCH 253547 1IN US connection