Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Aeropropane material
Aeropropane burners
Welding body soldering iron
MILWAUKEE 4933459762 M12 SOLDERING IRON 1 XPOINTTIP 1XFLAT TIP 1X2.AH
MILWAUKEE 4933459762 M12 SOLDERING IRON 1 XPOINTTIP 1XFLAT TIP 1X2.AH
Welding body soldering iron Milwaukee
References
milwaukee:
4933459762
rubix:
395A6376
manufacturer :
4933459762
Product details
Technical specifications
Product details : MILWAUKEE 4933459762 M12 SOLDERING IRON 1 XPOINTTIP 1XFLAT TIP 1X2.AH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.45
excl. VAT
/
Each
£
180.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
ANTEX SOLDERING IRON SZ004W0
ANTEX XG060KT GAS IRON GASCAT 60
DREMEL 26150201JA SOLDERING TIPS FOR MULTITIP PK 2
GISS 858511 PROPANE HANDLE WITH GASKET AND ECONOMIZER
SIEVERT PROMATIC DETAIL POWER BURNER 40MM 3350-02
SIEVERT 348641 3/8BSP LH HANDLE
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
ROEBUCK H4000RR ANTEX SOLDERING IRON STAND
SIEVERT POWER JET GAS TORCH 253511 1IN 7/16 EU CONNECTION
ANTEX SN82270 LITE 30W SOLDERING IRON HP30
SIEVERT PROMATIC DETAIL POWER BURNER LGE 60MMX250MM NECK 3356-02