OPTIBELT 968 8M 30 1866778

OMEGA 8M

See technical information

References

Optibelt:968 8M 30
Rubix:266A2957
Manufacturer :1866778
EAN:4014486508277
brand logo

Technical specifications

Profile8m
Primitive length968 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT 968 8M 30 1866778


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length968 mm
Belt width30 mm
Materialchloroprene
Pitch8 mm
Number of teeth121
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
  • Usually arrives within 14 working days