GATES 923907140 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1960 90
Chain Belt
See technical informationSee documentsReferences
Gates:PCV 14MGT 1960 90
Rubix:103A8152
Manufacturer :923907140
EAN:5414465493928

Documents
Product details : GATES 923907140 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1960 90
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Applications
Industrial Markets
Technical specifications
Attributes
| Logistic Weight | 1,383 g |
|---|---|
| Profile | 14mgt |
| Primitive length | 1960 mm |
| Belt width | 90 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 140 |
Show UNSPSC/ECL@SS
£ 1,835.03 excl. VAT
/ Each
£ 2,202.04 incl. VAT
- Usually arrives within 14 working days
