Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50040 GTX 480 8MX 30
GATES 9327-50040 GTX 480 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 480 8MX 30
rubix:
270A0776
manufacturer :
9327-50040
ean:
5414465942549
Technical specifications
Profile
8mx
Primitive length
480
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50040 GTX 480 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
480
mm
Belt width
30
mm
Pitch
8
mm
Material
cr
Number of teeth
60
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.54
excl. VAT
/
Each
£
65.45
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 1280 D8M 85 1932440
OPTIBELT 1728 8M 50 1850555
GATES GT4 1610 14MGT 170 POWERGRIP GT4
GATES 9327-50246 GTX 1120 8MX 20
GATES HTDBELT5MPITCH HTD 900 5M 25
OPTIBELT 1520 D8M 20 1615848
GATES HTD BELT 8M PITCH HTD 424 8M 50
GATES DOUBLE SIDED HTD BELT TP HTD 890 5M 15
OPTIBELT 2800 14MHP 40 1901355
OPTIBELT 249 3M 9 1907500
OPTIBELT HTD TIMING BELT 330 3M 677ZA
GATES 9327-50587 GTX 966 14MX 115
OPTIBELT HTD TIMING BELT 976 8M 2077ZA
GATES 9327-50327 GTX 1304 8MX 40
OPTIBELT 784 8M 50 HIPO 1082033