GATES GTX 656 8MX 2800 9326-50117 SINGLE SIDED SYNCHRONOUS BELT


PowerGrip GTX Synchronous Belt

References
gates:656-8MX
rubix:249A4042
ean:5400608540796
brand logo
brand logo
Technical specifications
Profile8MX
Primitive length656 mm
Belt width711 mm
See all Specifications

Product details : GATES GTX 656 8MX 2800 9326-50117 SINGLE SIDED SYNCHRONOUS BELT


PowerGrip GTX is the newest premium rubber synchronous belt in the Gates belt range. Available in 8M and 14M pitches, this belt is the optimum choice for high-performance, high-torque conditions and quiet operation. Whether it is for a new drive design or for a replacement, PowerGrip GTX is the reliable choice.

Strengths

• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards

Applications

• Particularly suitable for pulleys with HTD® profile

Technical specifications


Attributes
Profile8MX
Primitive length656 mm
Belt width711 mm
Pitch8 mm
MaterialCR
Number of teeth82
Show UNSPSC/ECL@SS
£ 1,157.77 excl. VAT
/ Each
£ 1,389.32 incl. VAT
  • Usually arrives within 14 working days