Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50334 GTX 1360 8MX 30
GATES 9327-50334 GTX 1360 8MX 30
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1360 8MX 30
rubix:
270A0793
manufacturer :
9327-50334
ean:
5414465940941
Technical specifications
Profile
8MX
Primitive length
1360
mm
Belt width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50334 GTX 1360 8MX 30
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1360
mm
Belt width
30
mm
Pitch
8
mm
Material
CR
Number of teeth
170
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.09
excl. VAT
/
Each
£
140.51
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT 370 5M 977ZA HTD TIMING BELT 370-5M-9MM
GATES 3M HTDSLEEVE HTD 300 3M 2800
GATES HTD 784 14M 40 HTD BELT 14M PITCH 784 14M 40
GATES SYNCH BELT GT3 384 3MGT 6
OPTIBELT 285 3MHP 9 1993307
GATES HTD 1190 14M 115 BELT PITCH
GATES 9275-09374 PC2 14MGT 3360 125
OPTIBELT 597 3M 6 1589916
GATES SYNCH BELT GT3 450 5MGT 25
OPTIBELT HTD TIMING BELT 3500 14M 4077TD
GATES HTD BELT 8M PITCH HTD 1600 8M 20
GATES GT4 1040 8MGT 50 POWERGRIP GT4
MECALINE 364XL440 895036
OPTIBELT 180 5M 1577ZA HTD TIMING BELT 180-5M-15MM
OPTIBELT 500 5MHP 15 1714133