OPTIBELT 1456 14M 170 1970283


optibelt OMEGA 14M

References
optibelt:1456 14M 170
rubix:266A2767
manufacturer :1456 14M 17077ZA
ean:4014486278958
brand logo
brand logo
Technical specifications
Profile14M
Primitive length1456 mm
Belt width170 mm
See all Specifications

Product details : OPTIBELT 1456 14M 170 1970283


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length1456 mm
Belt width170 mm
Pitch14 mm
Number of teeth104
Height9.5 mm
Show UNSPSC/ECL@SS
£ 380.68 excl. VAT
/ Each
£ 456.82 incl. VAT
  • Usually arrives within 14 working days