GATES GT4 1610 14MGT 55 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 1610 14MGT 55
rubix:221A5694
manufacturer :9579-00116
ean:5400608209587
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length1610 mm
Belt width55 mm
See all Specifications

Product details : GATES GT4 1610 14MGT 55 POWERGRIP GT4


Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Technical specifications


Attributes
Profile14MGT
Primitive length1610 mm
Belt width55 mm
Pitch14 mm
MaterialEE
Number of teeth115
Height9.9 mm
Show UNSPSC/ECL@SS
£ 290.24 excl. VAT
/ Each
£ 348.29 incl. VAT
  • Usually arrives within 14 working days