Poly Chain GT Carbon Belt
Profile | 14M |
---|---|
Primitive length | 1190 mm |
Belt width | 90 mm |
Profile | 14M |
---|---|
Primitive length | 1190 mm |
Belt width | 90 mm |
Pitch | 14 mm |
Material | Carbon (Tensile Cord);Polyurethane;Nylon (Facing) |
Number of teeth | 85 |
Usually arrives within 14 working days