Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50431 GTX 1800 8MX 65
GATES 9327-50431 GTX 1800 8MX 65
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1800 8MX 65
rubix:
270A0687
manufacturer :
9327-50431
ean:
5414465181351
Technical specifications
Profile
8MX
Primitive length
1800
mm
Belt width
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50431 GTX 1800 8MX 65
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1800
mm
Belt width
65
mm
Pitch
8
mm
Material
CR
Number of teeth
225
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.32
excl. VAT
/
Each
£
384.38
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 1050 5M 2577ZA
OPTIBELT 606 3M 9 1699063
GATES HTDBELT 3M PITCH HTD 306 3M 9
OPTIBELT 3500 14M 115 HIPO 1082732
GATES GT4 1584 8MGT 50 POWERGRIP GT4
GATES GT4 5320 14MGT 85 POWERGRIP GT4
GATES 9293-42588 HTD 171 3M 6
OPTIBELT HTD TIMING BELT 890 5M 1577ZA
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 90 9239-07115
OPTIBELT 1512 14M 115 HIPO 1082593
OPTIBELT 480 8M 15 TIMING BELT
GATES 9232-50031 TP GT2 960 8MGT 50
GATES 9327-50334 GTX 1360 8MX 30
GATES SYNCH BELT GT3 897 3MGT 9
GATES HTD 1190 14M 170 BELT PITCH