Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50502 GTX 2400 8MX 85
GATES 9327-50502 GTX 2400 8MX 85
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2400 8MX 85
rubix:
270A0699
manufacturer :
9327-50502
ean:
5414465182389
Technical specifications
Profile
8MX
Primitive length
2400
mm
Belt width
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50502 GTX 2400 8MX 85
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
2400
mm
Belt width
85
mm
Pitch
8
mm
Material
CR
Number of teeth
300
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
541.31
excl. VAT
/
Each
£
649.57
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES HTDBELT3MPITCH HTD 522 3M 15
OPTIBELT HTD TIMING BELT 565 5M 977ZA
GATES HTD 5800 20M 340 BELT PITCH
GATES 9327-51010 GTX 2100 14MX 85
OPTIBELT HTD TIMING BELT 126-6MM
OPTIBELT 700 D5M 2577TD HTD TIMING BELT D700-5M-25MM
GATES GT4 920 8MGT 20 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1696 8M 50
GATES DOUBLE SIDED HTD BELT TP HTD 425 5M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2000 62 9239-03250
GATES DBLE SIDED HTD BELT TP HTD 670 5M 9
OPTIBELT HTD TIMING BELT 1100 5M 2577ZA
GATES HTD BELT 8M PITCH HTD 1440 8M 50
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 90
OPTIBELT HTD TIMING BELT 357 3M 677ZA