Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POWERGRIP GTX GTX 1890 14MX 55
GATES POWERGRIP GTX GTX 1890 14MX 55
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1890 14MX 55
rubix:
101A3913
manufacturer :
9327-51001
ean:
5414465184529
Technical specifications
Profile
14MX
Primitive length
1890
mm
Belt width
55
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POWERGRIP GTX GTX 1890 14MX 55
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
1890
mm
Belt width
55
mm
Pitch
14
mm
Material
CR
Number of teeth
135
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
622.80
excl. VAT
/
Each
£
747.36
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 4578 14M 5577TD
GATES GT4 1778 14MGT 1300 POWERGRIP GT4
GATES HTDBELT 5M PITCH HTD 255 5M 15
GATES GT4 1584 8MGT 30 POWERGRIP GT4
OPTIBELT 1895 5M 977ZA HTD TIMING BELT 1895-5M-9MM
OPTIBELT 800-D8M-20 DOUBLE SIDED HTD BELT D800-8M-20
GATES 1002-3M-9MM HTD 1002 3M 9
GATES SYNCH BELT GT3 495 3MGT 9
GATES 9327-50608 GTX 1400 14MX 40
GATES SYNCH BELT GT3 363 3MGT 15
GATES SYNCH BELT GT3 550 5MGT 15
OPTIBELT 712 8M 85 1874987
GATES POLYCHAIN2 BELT 8M PC2 8MGT 3600 62
GATES HTDBELT 3M PITCH HTD 330 3M 6
GATES SYNCH BELT GT3 225 3MGT 15