Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 340 5M 2800
GATES 5M HTDSLEEVE HTD 340 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
340-5M
rubix:
106A1238
ean:
5412571323122
Technical specifications
Profile
5m
Primitive length
340
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 340 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5m
Primitive length
340
mm
Pitch
5
mm
Material
cr
Number of teeth
68
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
412.80
excl. VAT
/
Each
£
495.36
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 712 8MHP 50 1877734
OPTIBELT 835 5MHP 15 1937659
OPTIBELT 1000 8MHP 85 1543772
GATES POLY CHAIN CARBON VOLT PCV 14MGT-2828-125 9239-08202
MECALINE 826.14M440 894919
GATES SYNCH BELT GT3 540 3MGT 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2200 21 9239-01275
GATES HTD BELT 8M PITCH HTD 424 8M 20
MECALINE 560H440 894955
OPTI 1120-8MHP-85MM HIGH POWER HTD BELT
OPTIBELT 720 8MHP 2077ZA HTD BELT 720-8MHP-20:OPTI
GATES 3M HTDSLEEVE HTD 159 3M 2800
GATES GT4 3048 8MGT 85 POWERGRIP GT4
OPTIBELT 285 3MHP 6 1848719
GATES POLYCHAIN2 BELT 14M PC2 14MGT 4410 37