Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 580 5M 1800
GATES 5M HTDSLEEVE HTD 580 5M 1800
PowerGrip HTD Synchronous Belt
References
gates:
580-5M
rubix:
103A0274
ean:
5414465071171
Technical specifications
Profile
5M
Primitive length
580
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 580 5M 1800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
580
mm
Pitch
5
mm
Material
CR
Number of teeth
116
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
513.73
excl. VAT
/
Each
£
616.48
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 945 3M 977TD HTD TIMING BELT 945-9MM
GATES SYNCH BELT GT3 564 3MGT 15
GATES TWIN POWER GT2 TP GT2 2000 8MGT 30
GATES HTD BELT 5M PITCH HTD 1000 5M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 36 9239-02450
GATES HTD BELT 5M PITCH HTD 1025 5M 15
GATES SYNCH BELT GT3 450 3MGT 9
GATES GT4 2310 14MGT 40 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1890 14M 8577ZA
GATES HTDBELT 5M PITCH HTD 255 5M 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 36 9239-02400
GATES HTDBELT 3M PITCH HTD 372 3M 9
GATES GT4 880 8MGT 50 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 125 9239-08085
GATES GT4 2800 14MGT 1300 POWERGRIP GT4