Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 670 5M 2800
GATES 5M HTDSLEEVE HTD 670 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
670-5M
rubix:
106A1642
Technical specifications
Profile
5M
Primitive length
670
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 670 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
670
mm
Pitch
5
mm
Material
CR
Number of teeth
134
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
568.19
excl. VAT
/
Each
£
681.83
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES PPT GT4 1584 8MGT 1800 POWERGRIP GT4
OPTIBELT 579 3M 15 1039780
OPTIBELT 2248 8M 85 1669763
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3920 20 9239-04280
OPTIBELT 400 5MHP 25 1914186
OPTIBELT 1080 8MHP 30 1878279
OPTIBELT 966 14M 170 HIPO 1082534
OPTIBELT 4578 14MHP 115 1877420
GATES 9327-50423 GTX 1760 8MX 65
OPTIBELT 275 5M 15 1818089
MECALINE 535.5M440 894792
GATES HTDBELT3MPITCH HTD 333 3M 9
OPTIBELT HTD TIMING BELT 1264 8M 2077TD
GATES HTD BELT 5M PITCH HTD 460 5M 25
OPTIBELT 976 8MHP 20 1876845