Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 5M HTDSLEEVE HTD 950 5M 2800
GATES 5M HTDSLEEVE HTD 950 5M 2800
PowerGrip HTD Synchronous Belt
References
gates:
950-5M
rubix:
102A2627
ean:
5412571325683
Technical specifications
Profile
5M
Primitive length
950
mm
Pitch
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 5M HTDSLEEVE HTD 950 5M 2800
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
5M
Primitive length
950
mm
Pitch
5
mm
Material
CR
Number of teeth
190
Height
3.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
657.85
excl. VAT
/
Each
£
789.42
incl. VAT
In stock: Next day delivery
Select variants (146)
Add to cart
Check our products from related categories
GATES 9327-50373 GTX 1520 8MX 30
OPTIBELT 1480 8M 85 HIPO 1082324
GATES HTDBELT5MPITCH HTD 775 5M 25
GATES 9327-50297 GTX 1224 8MX 65
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2660 37 9239-05190
OPTIBELT 2800 8MHP 50 1697138
OPTIBELT HTD TIMING BELT 330 5M 977ZA
GATES GT4 4400 8MGT 85 POWERGRIP GT4
OPTIBELT 512 8M 8577ZA HTD TIMING BELT 512-8M-85MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1260 20 9239-04090
GATES HTDBELT3MPITCH HTD 594 3M 6
OPTIBELT 3150 14M 115 HIPO 1082713
GATES HTD 6200 20M 290 BELT PITCH
GATES 8M HTDSLEEVE HTD 720 8M 2800
GATES HTD BELT 8M PITCH HTD 800 8M 50