Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 68 9239-06085
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 68 9239-06085
HTD drive belt Gates
References
gates:
PCV 14MGT 1190 68
rubix:
132A0904
manufacturer :
9239-06085
ean:
5414465493515
Technical specifications
Profile
14MGT
Primitive length
1190
mm
Belt width
68
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1190 68 9239-06085
Technical specifications
Attributes
Logistic Weight
0,632
g
Profile
14MGT
Primitive length
1190
mm
Belt width
68
mm
Pitch
14
mm
Material
PU
Number of teeth
85
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
882.95
excl. VAT
/
Each
£
1,059.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 4578 14M 115 HIPO 1082763
OPTIBELT 3150 14M 85 HIPO 1082711
GATES GT4 2310 14MGT 85 POWERGRIP GT4
MECALINE 250.5M200 894763
OPTIBELT 1800 8M 50 HIPO 1082395
OPTIBELT HTD TIMING BELT 2800 14M 4077ZA
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1610 68
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1260 20
MECALINE 560.5M440 894794
MECALINE 615H440 894958
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 62 9239-03224
OPTIBELT 300 3MHP 15 1653813
OPTIBELT 144 3M 15 1552927
GATES POLY CHAIN CARBON VOLT PCV 14MPCV 2520 68 9239-06180
OPTIBELT 174 3MHP 15 1847790