GATES 929640016 POWERGRIP HTD SYNCHRONOUS BELT 976-8M
PowerGrip HTD Synchronous Belt
See technical informationReferences
Gates:976-8M
Rubix:106A2716
EAN:5412571320831



Product details : GATES 929640016 POWERGRIP HTD SYNCHRONOUS BELT 976-8M
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 976 mm |
| Belt width | 457.2 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 122 |
Show UNSPSC/ECL@SS
£ 423.14 excl. VAT
/ Each
£ 507.77 incl. VAT
- In stock: Next day delivery
