GATES HTD 2590 14M 85 HTD BELT 14M PITCH 2590-14M-85MM


PowerGrip HTD Synchronous Belt

References
gates:HTD 2590 14M 85
rubix:45036831
manufacturer :9293-23259
ean:5412571278392
brand logo
brand logo
Technical specifications
Profile14M
Primitive length2590 mm
Belt width85 mm
See all Specifications

Product details : GATES HTD 2590 14M 85 HTD BELT 14M PITCH 2590-14M-85MM


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile14M
Primitive length2590 mm
Belt width85 mm
Pitch14 mm
MaterialCR
Number of teeth185
Height10 mm
Show UNSPSC/ECL@SS
£ 365.21 excl. VAT
/ Each
£ 438.25 incl. VAT
  • Usually arrives within 14 working days