GATES POWER GRIP GT BELT 180-2MGT3-09MM


PowerGrip GT3 Belt

References
gates:GT3 180 2MGT 9
rubix:101A6430
manufacturer :9400-54127
ean:5414465983405
brand logo
brand logo
Technical specifications
ProfileGT
Primitive length180 mm
Belt width9 mm
See all Specifications

Product details : GATES POWER GRIP GT BELT 180-2MGT3-09MM


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
ProfileGT
Primitive length180 mm
Belt width9 mm
Pitch2 mm
MaterialCR
Number of teeth90
Height1.52 mm
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
  • Usually arrives within 14 working days