Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 3400 20M 290 BELT PITCH
GATES HTD 3400 20M 290 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 3400 20M 290
rubix:
101A8695
manufacturer :
9293-00748
ean:
5412571277081
Technical specifications
Profile
20M
Primitive length
3400
mm
Belt width
290
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 3400 20M 290 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
3400
mm
Belt width
290
mm
Pitch
20
mm
Material
CR
Number of teeth
170
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,219.08
excl. VAT
/
Each
£
5,062.90
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
GATES GT4 1750 14MGT 85 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 2080 8M 30
OPTIBELT 1895 5M 977ZA HTD TIMING BELT 1895-5M-9MM
OPTIBELT 680 8MHP 20 1627537
OPTIBELT 141 3M 677ZA HTD TIMING BELT 141-6MM
GATES HTDBELT3MPITCH HTD 633 3M 9
GATES PC2 8MGT 800 12 8MPC2-800-12 POLYCHAIN2 BELT 8M
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2800 68
GATES LLHTD5M15(30M)GLASS LL HTD 5M 15 (30M) GLASS
GATES HTD 1890 14M 115 BELT PITCH
OPTIBELT 3600 D8M 85 1913086
OPTIBELT 240 3MHP 15 1641884
GATES HTDBELT3MPITCH HTD 594 3M 15
GATES HTD 3400 20M 340 BELT PITCH
GATES TIMING BELT 386-2MGT3-9MM