GATES 921902059 POWERGRIP HTD SYNCHRONOUS BELT 5200-20M-170
PowerGrip HTD Synchronous Belt
See technical informationSee documentsReferences
Gates:HTD 5200 20M 170
Rubix:101A4365
Manufacturer :921902059
EAN:5412571202212

Documents
Product details : GATES 921902059 POWERGRIP HTD SYNCHRONOUS BELT 5200-20M-170
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 20m |
|---|---|
| Primitive length | 5200 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 20 mm |
| Number of teeth | 260 |
Show UNSPSC/ECL@SS
£ 3,664.01 excl. VAT
/ Each
£ 4,396.81 incl. VAT
- Usually arrives within 14 working days
