Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5400 20M 230 HTD BELT 20M PITCH 2400 20M 230
GATES HTD 5400 20M 230 HTD BELT 20M PITCH 2400 20M 230
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5400 20M 230
rubix:
101A8282
manufacturer :
9293-00739
ean:
5412571277036
Technical specifications
Profile
20M
Primitive length
5400
mm
Belt width
230
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5400 20M 230 HTD BELT 20M PITCH 2400 20M 230
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5400
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
270
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,161.49
excl. VAT
/
Each
£
6,193.79
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 2080 8M 30 HIPO 1082425
GATES HTDBELT 5M PITCH HTD 1870 5M 25
OPTIBELT 376 8M 50 1844040
OPTIBELT 390 3M 6 1855998
GATES 9327-50031 GTX 424 8MX 20
GATES 8M HTDSLEEVE HTD 1304 8M 2800
OPTIBELT 1328 8M 20 1820210
GATES HTD BELT 5M PITCH HTD 640 5M 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2840 36
GATES SYNCH BELT GT3 216 3MGT 15
OPTIBELT HTD TIMING BELT 1000 5M 1577ZA
OPTIBELT HTD TIMING BELT 890 5M 2577ZA
GATES HTDBELT 3M PITCH HTD 288 3M 6
GATES SYNCH BELT GT3 180 3MGT 6
OPTIBELT 4578 14M 55 HIPO 1082758