GATES TIMINGBELT L PITCH 461 L 050


PowerGrip Timing Belt

References
gates:461 L 050
rubix:103A1892
manufacturer :9277-53892
ean:5412571262704
brand logo
brand logo
Technical specifications
ProfileL
Primitive length46.1 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMINGBELT L PITCH 461 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length46.1 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Nylon;Rubber
Number of teeth123
Height3.5 mm
Primitive length (mm)1170.94 mm
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Usually arrives within 14 working days