Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 480 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 480 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
480 DH 150
rubix:
105A8336
manufacturer :
480 DH 15077ZA
ean:
4014486010794
Technical specifications
Profile
DH
Primitive length
48
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 480 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
48
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
96
Height
5.94
mm
Primitive length (mm)
1219.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.94
excl. VAT
/
Each
£
178.73
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 110 XL 03177ZA
GATES DOUBLE SIDED TIMING BELT TP 285 L 075
OPTIBELT IMPERIAL TIMING BELT 170 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 1000 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 190 XL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 980 XH 30077ZA
GATES TIMING BELT XL PITCH 260 XL 031
OPTIBELT IMPERIAL TIMING BELT 900 H 07577ZA
GATES DOUBLE SIDED TIMING BELT TP 600 L 050
OPTIBELT IMPERIAL TIMING BELT 174 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 360 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 15077ZA
GATES DOUBLE SIDED TIMING BELT TP 540 H 300
GATES TIMING BELT XL PITCH 250 XL 031
OPTIBELT IMPERIAL TIMING BELT 1400 H 07577ZA