PowerGrip Timing Belt
Profile | H |
---|---|
Primitive length | 57 '' |
Belt width | 25.4 mm |
Profile | H |
---|---|
Primitive length | 57 '' |
Belt width | 25.4 mm |
Pitch | 12.7 mm |
Material | Neoprene (Body);Fiberglass (Tensile Cord);Nylon (Tooth Facing) |
Number of teeth | 114 |
Height | 4 mm |
Primitive length (mm) | 1447.8 mm |
In stock: Next day delivery