GATES TIMING BELT XL PITCH 184 XL 037


PowerGrip Timing Belt

References
gates:184 XL 037
rubix:132A3979
manufacturer :9277-53986
ean:5412571263442
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length18.4 ''
Belt width9.5 mm
See all Specifications

Product details : GATES TIMING BELT XL PITCH 184 XL 037


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length18.4 ''
Belt width9.5 mm
Pitch5.08 mm
MaterialCR
Number of teeth92
Height2.3 mm
Primitive length (mm)467.36 mm
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
  • In stock: Next day delivery