GATES TIMING BELT XL PITCH 190 XL 037


PowerGrip Timing Belt

References
gates:190 XL 037
rubix:103A1171
manufacturer :9257-22019
ean:5412571224375
brand logo
brand logo
Technical specifications
Profilexl
Primitive length19 ''
Belt width9.525 mm
See all Specifications

Product details : GATES TIMING BELT XL PITCH 190 XL 037


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilexl
Primitive length19 ''
Belt width9.525 mm
Pitch5.08 mm
Materialcr
Number of teeth95
Height2.3 mm
Primitive length (mm)482.6 mm
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
  • In stock: Next day delivery