Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 420 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 420 DH 30077ZA
ZR Double Timing Belt
References
optibelt:
420 DH 300
rubix:
105A7773
manufacturer :
420 DH 30077ZA
ean:
4014486010695
Technical specifications
Profile
DH
Primitive length
42
''
Belt width
76.2
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 420 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
42
''
Belt width
76.2
mm
Pitch
12.7
mm
Number of teeth
84
Height
5.94
mm
Primitive length (mm)
1066.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
246.30
excl. VAT
/
Each
£
295.56
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT L PITCH 450 L 075
GATES TIMING BELT XL PITCH 506 XL 037
GATES TIMINGBELT L PITCH 660 L 050
OPTIBELT IMPERIAL TIMING BELT 70 XL 03777ZA
GATES TIMINGBELT-MXL 1056 MXL 025
GATES TIMING BELT XL PITCH 392 XL 031
GATES TIMING BELT H PITCH 660 H 200
OPTIBELT IMPERIAL TIMING BELT 90 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 1250 DH 20077ZA
GATES TIMING BELT H PITCH 630 H 150
GATES DOUBLE SIDED TIMING BELT TP 1250 H 075
OPTIBELT IMPERIAL TIMING BELT 182 XL 03777ZA
OPTIBELT IMPERIAL TIMING BELT 220 XL 03177ZA
GATES DOUBLE SIDED TIMING BELT TP 660 H 150
OPTIBELT K160 XL 037 1838719