GATES XL TBLTSLEEVE 90 XL 2800


PowerGrip Timing Belt

References
gates:90-XL
rubix:133A9628
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length9 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 90 XL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length9 ''
Pitch5.08 mm
MaterialCR
Number of teeth45
Height2.3 mm
Primitive length (mm)228.6 mm
Show UNSPSC/ECL@SS
£ 164.76 excl. VAT
/ Each
£ 197.71 incl. VAT
  • In stock: Next day delivery