GATES XL TBLTSLEEVE 150 XL 2800


PowerGrip Timing Belt

References
gates:150-XL
rubix:106A1083
ean:5412571215250
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length15 ''
Belt width38.1 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 150 XL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length15 ''
Belt width38.1 mm
Pitch5.08 mm
MaterialCR
Number of teeth75
Height2.3 mm
Primitive length (mm)381 mm
Show UNSPSC/ECL@SS
£ 208.50 excl. VAT
/ Each
£ 250.20 incl. VAT
  • In stock: Next day delivery