PowerGrip Timing Belt
Profile | mxl |
---|---|
Primitive length | 5.2 '' |
Belt width | 6.35 mm |
Profile | mxl |
---|---|
Primitive length | 5.2 '' |
Belt width | 6.35 mm |
Pitch | 2.03 mm |
Material | cr |
Number of teeth | 65 |
Height | 1.14 mm |
Primitive length (mm) | 132.08 mm |
Usually arrives within 14 working days