PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 50.7 '' |
Belt width | 50.8 mm |
Profile | XH |
---|---|
Primitive length | 50.7 '' |
Belt width | 50.8 mm |
Pitch | 22.22 mm |
Material | Fiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing) |
Number of teeth | 58 |
Height | 11.4 mm |
Primitive length (mm) | 1287.78 mm |
Usually arrives within 14 working days