optibelt ALPHA TORQUE XL
Profile | XL |
---|---|
Primitive length | 12 '' |
Belt width | 12.7 mm |
Profile | XL |
---|---|
Primitive length | 12 '' |
Belt width | 12.7 mm |
Pitch | 5.08 mm |
Material | Polyurethane |
Number of teeth | 60 |
Height | 2.3 mm |
Primitive length (mm) | 304.8 mm |
Usually arrives within 14 working days